MTECQ 1616E42 16UN IC908 Solid Carbide Endmills with Internal Coolant Holes and a Reduced Diameter Neck, for Deep Internal UN Profile Threading

Article no.: 5606846
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SOLIDTHREAD
Type of product thread milling cutter

Identification numbers & Classifications

Article number 5606846
EAN / GTIN 7291075286038
Manufacturer number 5606846
L-Number L24210 59

Description

Description:

Solid Threading Mills, Connection Diameter Machine Side (DCONMS) 16 mm, Cutting Diameter (DC) 16 mm, Overall Length (OAL) 105 mm, Thread Size >=19, Thread Size >=19, Thread Size >=19, Thread Size >=19, Threads per Inch (TPI) 16 Threads/″

Feature:

  • Connection Diameter Machine Side (DCONMS) 16 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 16 mm
  • Depth of Cut Maximum (APMX) 25.4 mm
  • Flute Count (NOF) 5
  • Overall Length (OAL) 105 mm
  • Shank Type Round
  • Thread Form Type (THFT) UN60
  • Thread Size >=19
  • Threads per Inch (TPI) 16 Threads/″
  • Usable Length (LU) 42.9 mm

From the same series "SOLIDTHREAD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart