H490 ANCX 090404PDR IC810 Double-Sided Rectangular Inserts with 4 Helical Cutting Edges

Article no.: 5606342
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELIDO 490 LINE
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 5606342
EAN / GTIN 7291075268690
Manufacturer number 5606342
L-Number L23910 947

Description

Description:

Milling Indexable Inserts, Depth of Cut Maximum (APMX) 8 mm, Insert Length (INSL) 8.52 mm, Insert Thickness (S) 5.2 mm, Insert Width (W1) 6.5 mm

Feature:

  • Corner Radius (RE) 0.4 mm
  • Depth of Cut Maximum (APMX) 8 mm
  • Insert Included Angle (EPSR) 90 Degrees
  • Insert Length (INSL) 8.52 mm
  • Insert Thickness (S) 5.2 mm
  • Insert Width (W1) 6.5 mm
  • Maximum Feed per Tooth (fz(max)) 0.15 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.08 mm/tooth
  • Number of Cutting Edges 4

Suitable products

From the same series "HELIDO 490 LINE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart