H490 E90AX D40-3-W32-17 90° Endmills Carrying H490 ANKX 17 Double-Sided Rectangular Inserts with 4 Helical Cutting Edges

Article no.: 3104416
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie HELIDO 490 LINE
Type of product End / face mill

Identification numbers & Classifications

Article number 3104416
EAN / GTIN 7291075216417
Manufacturer number 3104416
L-Number L23980 2673

Description

Description:

Indexable End Mills, Connection Diameter Machine Side (DCONMS) 32 mm, Cutting Diameter (DC/DCX) 40 mm, Cutting Item Count (CICT) 3, Depth of Cut Maximum (APMX) 16.3 mm, Flute Count (NOF) 3, Overall Length (OAL) 110 mm, Shank Type Weldon, Shank Type Weldon

Feature:

  • Connection Code Machine Side (CCMS) Weldon
  • Connection Diameter Machine Side (DCONMS) 32 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 40 mm
  • Cutting Diameter (DC/DCX) 40 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 3
  • Depth of Cut Maximum (APMX) 16.3 mm
  • Flute Count (NOF) 3
  • Functional Length (LF) 74 mm
  • Head Length (LH) 35 mm
  • Master Insert Identification (MIID) H490 ANKX 170604PNTR
  • Overall Length (OAL) 110 mm
  • Ramping Angle Maximum (RMPX) 4.4 Degrees
  • Shank Type Weldon
  • Tool Cutting Edge Angle (KAPR) 90 Degrees

Suitable products

From the same series "HELIDO 490 LINE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart