MTECZ 1009C20 1.75ISO IC908 Solid Carbide Internal Threading Endmills with Coolant Holes

Article no.: 5606165
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SOLIDTHREAD
Type of product thread milling cutter

Identification numbers & Classifications

Article number 5606165
EAN / GTIN 7291075237436
Manufacturer number 5606165
L-Number L24210 328

Description

Description:

Solid Threading Mills, Connection Diameter Machine Side (DCONMS) 10 mm, Cutting Diameter (DC) 9 mm, Overall Length (OAL) 73 mm, Thread Pitch (TP) 1.75 mm

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 10 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Diameter (DC) 9 mm
  • Depth of Cut Maximum (APMX) 20.1 mm
  • Flute Count (NOF) 3
  • Flute Helix Angle (FHA) 15 Degrees
  • Overall Length (OAL) 73 mm
  • Shank Type Round
  • Thread Form Type (THFT) M60
  • Thread Pitch (TP) 1.75 mm

From the same series "SOLIDTHREAD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart