MTECS 0606C23 18UN IC908 Small Diameter Solid Carbide UN Profile Threading Endmills for Steel

Article no.: 5605775
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SOLIDTHREAD
Type of product thread milling cutter

Identification numbers & Classifications

Article number 5605775
EAN / GTIN 7291075194173
Manufacturer number 5605775
L-Number L24210 138

Description

Description:

Solid Threading Mills, Connection Diameter Machine Side (DCONMS) 6 mm, Cutting Diameter (DC) 6 mm, Overall Length (OAL) 58 mm, Thread Pitch (TP) 1.411 mm, Thread Size 5/16, Thread Size 5/16, Thread Size 5/16, Thread Size 5/16, Threads per Inch (TPI) 18 Threads/″

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 6 mm
  • Cutting Diameter (DC) 6 mm
  • Flute Count (NOF) 3
  • Overall Length (OAL) 58 mm
  • Shank Type Round
  • Thread Form Type (THFT) UN60
  • Thread Pitch (TP) 1.411 mm
  • Thread Size 5/16
  • Threads per Inch (TPI) 18 Threads/″
  • Usable Length (LU) 23 mm

From the same series "SOLIDTHREAD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart