MTECS 03011C4 0.3ISO IC908 Small Diameter Solid Carbide Threading Endmills for an Internal ISO Profile

Article no.: 5605765
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SOLIDTHREAD
Type of product thread milling cutter

Identification numbers & Classifications

Article number 5605765
EAN / GTIN 7291075145779
Manufacturer number 5605765
L-Number L24210 121

Description

Description:

Solid Threading Mills, Connection Diameter Machine Side (DCONMS) 3 mm, Cutting Diameter (DC) 1.05 mm, Overall Length (OAL) 39 mm, Thread Pitch (TP) 0.3 mm, Thread Size M1.4, Thread Size M1.4, Thread Size M1.4, Thread Size M1.4

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 3 mm
  • Cutting Diameter (DC) 1.05 mm
  • Flute Count (NOF) 3
  • Overall Length (OAL) 39 mm
  • Shank Type Round
  • Thread Form Type (THFT) M60
  • Thread Pitch (TP) 0.3 mm
  • Thread Size M1.4
  • Usable Length (LU) 4 mm

From the same series "SOLIDTHREAD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart