MTECSH 0250C26 0.5ISO IC903 Small Diameter Short Left-Hand Cut. Internal ISO Profile Threading Endmills for Hardened Steel

Article no.: 5605706
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SOLIDTHREAD
Type of product thread milling cutter

Identification numbers & Classifications

Article number 5605706
EAN / GTIN 7291075447682
Manufacturer number 5605706
L-Number L24290 8

Description

Description:

Solid Threading Mills ,Connection Diameter Machine Side (DCONMS) 1/4″ ,Cutting Diameter (DC) 0.093″ ,Overall Length (OAL) 2-1/2″ ,Thread Pitch (TP) 0.5 mm ,Thread Size M3 ,Thread Size M3 ,Thread Size M3 ,Thread Size M3

Feature:

  • Connection Code Machine Side (CCMS): Cylindrical
  • Connection Diameter Machine Side (DCONMS): 1/4″
  • Cutting Diameter (DC): 0.093″
  • Flute Count (NOF): 3
  • Overall Length (OAL): 2-1/2″
  • Shank Type: Round
  • Thread Form Type (THFT): M60
  • Thread Pitch (TP): 0.5 mm
  • Thread Size: M3
  • Usable Length (LU): 0.26″

From the same series "SOLIDTHREAD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart