LNAR 110620X75PN-R-S ID5 Tangentially Clamped Milling Inserts with a Brazed PCD Tip for Machining Aluminum

Article no.: 5605500
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series TANGMILL
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 5605500
EAN / GTIN 7291075217827
Manufacturer number 5605500
L-Number L24200 27

Description

Description:

Milling Indexable Inserts, Depth of Cut Maximum (APMX) 5 mm, Insert Length (INSL) 11.11 mm, Insert Thickness (S) 10.72 mm, Insert Width (W1) 6 mm

Feature:

  • Corner Chamfer Width (CHW) 0.15 mm
  • Cutting Direction (HAND) Right Hand
  • Depth of Cut Maximum (APMX) 5 mm
  • Insert Included Angle (EPSR) 90 Degrees
  • Insert Length (INSL) 11.11 mm
  • Insert Thickness (S) 10.72 mm
  • Insert Width (W1) 6 mm
  • Maximum Feed per Tooth (fz(max)) 0.25 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.1 mm/tooth
  • Number of Cutting Edges 1

Suitable products

Tool holders

From the same series "TANGMILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart