F90LN D125-12-40AFR CA11 Adjustable 90° Face Mills (used mainly for PCD/CBN inserts)

Article no.: 3105798
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ALUTANG
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 3105798
    EAN / GTIN 7291075124828
    Manufacturer number 3105798
    L-Number L23980 1139

    Description

    Description:

    Indexable Face Mills, Connection Diameter Machine Side (DCONMS) 40 mm, Cutting Diameter (DC/DCX) 125 mm, Cutting Item Count (CICT) 12, Hub Diameter (DHUB) 122 mm, Overall Length (OAL) 63 mm

    Feature:

    • Arbor Style B
    • Connection Diameter Machine Side (DCONMS) 40 mm
    • Coolant Supply Property (CSP) Coolant Thru
    • Cutting Diameter (DC) 125 mm
    • Cutting Diameter (DC/DCX) 125 mm
    • Cutting Direction (HAND) Right Hand
    • Cutting Item Count (CICT) 12
    • Depth of Cut Maximum (APMX) 5 mm
    • Hub Diameter (DHUB) 122 mm
    • Master Insert Identification (MIID) LNMT 1106PN-N MM
    • Overall Length (OAL) 63 mm
    • Tool Cutting Edge Angle (KAPR) 90 Degrees

    Suitable products

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart