RCMT 1206-FW-F20 IC928 Fully Effective Serrated Inserts with Four Options for Indexing Orientation

Article no.: 5605468
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series MILLSHRED ROUND LINE
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 5605468
EAN / GTIN 7291075186017
Manufacturer number 5605468
L-Number L23970 288

Description

Description:

Milling Indexable Inserts, Insert Thickness (S) 4 mm

Feature:

  • Corner Radius (RE) 6 mm
  • Insert Thickness (S) 4 mm
  • Maximum Feed per Tooth (fz(max)) 0.35 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.2 mm/tooth
  • Number of Cutting Edges 4

Suitable products

From the same series "MILLSHRED ROUND LINE" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart