MTECS 06025C7 32UN IC908 Small Diameter Solid Carbide UN Profile Threading Endmills for Steel

Article no.: 5604800
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SOLIDTHREAD
Type of product thread milling cutter

Identification numbers & Classifications

Article number 5604800
EAN / GTIN 7291075193985
Manufacturer number 5604800
L-Number L24210 303

Description

Description:

Solid Threading Mills, Connection Diameter Machine Side (DCONMS) 6 mm, Cutting Diameter (DC) 2.55 mm, Overall Length (OAL) 58 mm, Thread Pitch (TP) 0.794 mm, Thread Size 6, Thread Size 6, Thread Size 6, Thread Size 6, Threads per Inch (TPI) 32 Threads/″

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 6 mm
  • Cutting Diameter (DC) 2.55 mm
  • Flute Count (NOF) 3
  • Overall Length (OAL) 58 mm
  • Shank Type Round
  • Thread Form Type (THFT) UN60
  • Thread Pitch (TP) 0.794 mm
  • Thread Size 6
  • Threads per Inch (TPI) 32 Threads/″
  • Usable Length (LU) 7.1 mm

From the same series "SOLIDTHREAD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart