ONHQ 0806-TN IS8 16MILL Octagonal Double-Sided Ceramic Face Milling Inserts

Article no.: 5604512
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series 16MILL
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 5604512
EAN / GTIN 7291075229448
Manufacturer number 5604512
L-Number L23970 457

Description

Description:

Milling Indexable Inserts, Depth of Cut Maximum (APMX) 5.5 mm, Insert Thickness (S) 6 mm

Feature:

  • Depth of Cut Maximum (APMX) 5.5 mm
  • Insert Included Angle (EPSR) 135 Degrees
  • Insert Thickness (S) 6 mm
  • Number of Cutting Edges 16

Suitable products

From the same series "16MILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart