F45WG D125-18-40-FX-R08 45° Face Mills Carrying Octagonal ONHU/MU 0806 Inserts with 16 Cutting Edges

Article no.: 3103870
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series 16MILL
Type of product End / face mill

Identification & Classification

Article number 3103870
EAN / GTIN 7291075193350
Manufacturer number 3103870
L-Number L23980 990

Description

Description:

Indexable Face Mills, Connection Diameter Machine Side (DCONMS) 40 mm, Cutting Diameter (DC/DCX) 137 mm, Cutting Item Count (CICT) 18, Hub Diameter (DHUB) 82 mm, Overall Length (OAL) 63 mm

Feature:

  • Arbor Style B
  • Connection Diameter Machine Side (DCONMS) 40 mm
  • Cutting Diameter (DC) 125 mm
  • Cutting Diameter (DC/DCX) 137 mm
  • Cutting Diameter Maximum (DCX) 137 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 18
  • Depth of Cut Maximum (APMX) 5.5 mm
  • Hub Diameter (DHUB) 82 mm
  • Master Insert Identification (MIID) ONHU 080608-TN
  • Overall Length (OAL) 63 mm
  • Tool Cutting Edge Angle (KAPR) 44.3 Degrees

Suitable products

From the same series "16MILL" View all

Services & product advisors

Direct purchase
To shopping cart