MTEC 0750D17 7UN IC908 Solid Carbide Threading Endmills for Internal UN Thread Profile

Article no.: 5604468
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SOLIDTHREAD
Type of product thread milling cutter

Identification numbers & Classifications

Article number 5604468
EAN / GTIN 7291075168037
Manufacturer number 5604468
L-Number L24210 242

Description

Description:

Solid Threading Mills ,Connection Diameter Machine Side (DCONMS) 3/4″ ,Cutting Diameter (DC) 3/4″ ,Overall Length (OAL) 4″ ,Thread Size 1-1/8_1-1/4 ,Thread Size 1-1/8_1-1/4 ,Thread Size 1-1/8_1-1/4 ,Thread Size 1-1/8_1-1/4 ,Threads per Inch (TPI) 7 Threads/″

Feature:

  • Connection Code Machine Side (CCMS): Cylindrical
  • Connection Diameter Machine Side (DCONMS): 3/4″
  • Cutting Diameter (DC): 3/4″
  • Depth of Cut Maximum (APMX): 1.78″
  • Flute Count (NOF): 4
  • Flute Helix Angle (FHA): 15 Degrees
  • Overall Length (OAL): 4″
  • Shank Type: Round
  • Thread Form Type (THFT): UN60
  • Thread Size: 1-1/8_1-1/4
  • Threads per Inch (TPI): 7 Threads/″

From the same series "SOLIDTHREAD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart