HCC D.50-R.031-QF IC908 Inserts with 2 Cutting Edges (Fully Effective) for Shouldering, Slotting, Drilling and Countersinking

Article no.: 5604430
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series BALLPLUS
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 5604430
EAN / GTIN 7291075193503
Manufacturer number 5604430
L-Number L23970 132

Description

Description:

Milling Indexable Inserts ,Depth of Cut Maximum (APMX) 0.319″ ,Insert Thickness (S) 0.102″ ,Insert Width (W1) 1/2″

Feature:

  • Corner Radius (RE): 0.031″
  • Cutting Edge Effective Length (LE): 0.319″
  • Depth of Cut Maximum (APMX): 0.319″
  • Insert Included Angle (EPSR): 90 Degrees
  • Insert Thickness (S): 0.102″
  • Insert Width (W1): 1/2″
  • Number of Cutting Edges: 2

Suitable products

From the same series "BALLPLUS" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart