HCE D20-D-L200-C25 Multifunction Endmills that Can Carry Several Insert Geometries

Article no.: 3103592
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series BALLPLUS
    Type of product End / face mill

    Identification numbers & Classifications

    Article number 3103592
    EAN / GTIN 7291075126310
    Manufacturer number 3103592
    L-Number L23980 2469

    Description

    Description:

    Indexable End Mills, Connection Diameter Machine Side (DCONMS) 25 mm, Cutting Diameter (DC/DCX) 20 mm, Cutting Item Count (CICT) 1, Depth of Cut Maximum (APMX) 12.8 mm, Flute Count (NOF) 2, Overall Length (OAL) 200 mm, Shank Type Round, Shank Type Round

    Feature:

    • Body Half Taper Angle (BHTA) 1.6 Degrees
    • Connection Code Machine Side (CCMS) Cylindrical
    • Connection Diameter Machine Side (DCONMS) 25 mm
    • Cutting Diameter (DC) 20 mm
    • Cutting Diameter (DC/DCX) 20 mm
    • Cutting Direction (HAND) Right Hand
    • Cutting Item Count (CICT) 1
    • Depth of Cut Maximum (APMX) 12.8 mm
    • Flute Count (NOF) 2
    • Front Type D
    • Head Length (LH) 90 mm
    • Master Insert Identification (MIID) HCC D200-R0.5-QF
    • Overall Length (OAL) 200 mm
    • Shank Type Round
    • Tool Cutting Edge Angle (KAPR) 90 Degrees
    • Torque (TQ) 12 Nxm

    Suitable products

    Inserts

    From the same series "BALLPLUS" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart