Description:
Indexable End Mills, Connection Diameter Machine Side (DCONMS) 25 mm, Cutting Diameter (DC/DCX) 20 mm, Cutting Item Count (CICT) 1, Depth of Cut Maximum (APMX) 13.4 mm, Flute Count (NOF) 2, Overall Length (OAL) 200 mm, Shank Type Round, Shank Type Round
Feature:
- Body Half Taper Angle (BHTA) 1 Degrees
- Connection Code Machine Side (CCMS) Cylindrical
- Connection Diameter Machine Side (DCONMS) 25 mm
- Corner Radius (RE) 10 mm
- Cutting Diameter (DC) 20 mm
- Cutting Diameter (DC/DCX) 20 mm
- Cutting Direction (HAND) Right Hand
- Cutting Item Count (CICT) 1
- Depth of Cut Maximum (APMX) 13.4 mm
- Flute Count (NOF) 2
- Front Type D
- Head Length (LH) 90 mm
- Master Insert Identification (MIID) HBR D200-QF
- Overall Length (OAL) 200 mm
- Shank Type Round
- Torque (TQ) 12 Nxm