HBF D200-QF IC908 220° Spherical Profile Inserts for Accurate Finishing, Up and Down Ramping and Undercutting

Article no.: 5604378
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie BALLPLUS
Type of product Indexable insert for milling

Identification numbers & Classifications

Article number 5604378
EAN / GTIN 7291075124897
Manufacturer number 5604378
L-Number L23970 388

Description

Description:

Milling Indexable Inserts, Depth of Cut Maximum (APMX) 13.4 mm, Insert Thickness (S) 4.65 mm

Feature:

  • Corner Radius (RE) 10 mm
  • Cutting Direction (HAND) Right Hand
  • Depth of Cut Maximum (APMX) 13.4 mm
  • Insert Thickness (S) 4.65 mm
  • Maximum Feed per Tooth (fz(max)) 0.15 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.03 mm/tooth
  • Number of Cutting Edges 2

Suitable products

From the same series "BALLPLUS" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart