Rough grinding disc SG-STEEL, Disc ⌀×disc width: 178X7mm

Article no.: 560430 178X7
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £6.22 / Piece
  • from 10 Piece
    £5.18 / Piece
on request
In stock
140 pieces in stock

Select article variation and quantity

Disc ⌀×disc width (mm) Unit price incl. VAT
  • Grinding medium code: A
  • Bore ⌀: 22.23
  • recommended approach angle: 20-30
  • optimised for material: Steel
  • maximum circumferential speed: 80

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Specification A24R-SG
Disc thickness 7 mm
Disc ⌀ 178 mm
Bore ⌀ 22.23 mm
recommended approach angle 20-30 degrees
optimised for material Steel
maximum circumferential speed 80 m/s
maximum speed 8,500 min-1
Type of product Rough grinding wheel

Identification numbers & Classifications

Article number 560430 178X7
EAN / GTIN 4007220470145
Manufacturer number 4007220470145

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
GG(G)
 
dry
 

Description

Version:

  • Grit, bonding, abrasive additives as well as reinforcement of the rough grinding discs are optimised for maximum metal removal rate and working life in their respective applications.
  • Shapes: Rough grinding discs, depressed centres (shapes 27, 28, 29)
  • Grinding angle 20° to 30°
  • Application: On electric and pneumatic angle grinders with maximum 80 m/s circumferential speed for grinding welds, surfaces, and edges.

Hard rough grinding disc (hardness R) of the SG for steel high performance range with very high metal removal rate and very long service life.
Specification: A24R-SG-STEEL.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart