Rough grinding disc SG-STEEL 115X4 mm

Article no.: 560430 115X4
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £3.08 / Piece
  • from 10 Piece
    £2.57 / Piece
on request
In stock
25 pieces in stock

Select article variation and quantity

Disc ⌀×disc width (mm) Unit price incl. VAT
  • Grinding medium code: A
  • Bore ⌀: 22.23
  • recommended approach angle: 20-30
  • optimised for material: Steel
  • maximum circumferential speed: 80

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding medium code A
    Specification A24R-SG
    Disc thickness 4 mm
    Disc ⌀ 115 mm
    Bore ⌀ 22.23 mm
    recommended approach angle 20-30 degrees
    optimised for material Steel
    maximum circumferential speed 80 m/s
    maximum speed 13,300 min-1
    Type of product Rough grinding wheel

    Identification numbers & Classifications

    Article number 560430 115X4
    EAN / GTIN 4007220640845
    Manufacturer number 4007220640845

    Application Table

    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    GG(G)
     
    dry
     

    Description

    Version:

    • Grit, bonding, abrasive additives as well as reinforcement of the rough grinding discs are optimised for maximum metal removal rate and working life in their respective applications.
    • Shapes: Rough grinding discs, depressed centres (shapes 27, 28, 29)
    • Grinding angle 20° to 30°
    • Application: On electric and pneumatic angle grinders with maximum 80 m/s circumferential speed for grinding welds, surfaces, and edges.

    Hard rough grinding disc (hardness R) of the SG for steel high performance range with very high metal removal rate and very long service life.
    Specification: A24R-SG-STEEL.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart