BCR D120-QT IC328 Ball Nose Inserts with a Straight Cutting Edge Tangent to a Round Corner

Article no.: 5604107
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DROPMILL
Type of product Indexable insert for milling

Identification & Classification

Article number 5604107
EAN / GTIN 7291075123098
Manufacturer number 5604107
L-Number L23970 334

Description

Description:

Milling Indexable Inserts, Insert Length (INSL) 10.6 mm, Insert Thickness (S) 2.1 mm, Insert Width (W1) 5.8 mm

Feature:

  • Corner Radius (RE) 6 mm
  • Cutting Direction (HAND) Right Hand
  • Insert Length (INSL) 10.6 mm
  • Insert Thickness (S) 2.1 mm
  • Insert Width (W1) 5.8 mm
  • Maximum Feed per Tooth (fz(max)) 0.25 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.2 mm/tooth
  • Number of Cutting Edges 2

Suitable products

From the same series "DROPMILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart