BCM D25-B-C32-C Ball Nose Endmills with Tangent Straight Edge Inserts for Finish Profiling

Article no.: 3102555
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series DROPMILL
    Type of product Copy mill

    Identification numbers & Classifications

    Article number 3102555
    EAN / GTIN 7291075122886
    Manufacturer number 3102555
    L-Number L23980 461

    Description

    Description:

    Indexable End Mills, Connection Diameter Machine Side (DCONMS) 32 mm, Cutting Diameter (DC/DCX) 25 mm, Cutting Item Count (CICT) 2, Depth of Cut Maximum (APMX) 20 mm, Overall Length (OAL) 220 mm, Shank Type Round, Shank Type Round

    Feature:

    • Body Half Taper Angle (BHTA) 2.4 Degrees
    • Connection Code Machine Side (CCMS) Cylindrical
    • Connection Diameter Machine Side (DCONMS) 32 mm
    • Coolant Supply Property (CSP) Coolant Thru
    • Corner Radius (RE) 12.5 mm
    • Cutting Diameter (DC) 25 mm
    • Cutting Diameter (DC/DCX) 25 mm
    • Cutting Direction (HAND) Right Hand
    • Cutting Item Count (CICT) 2
    • Depth of Cut Maximum (APMX) 20 mm
    • Front Type B
    • Functional Length (LF) 220 mm
    • Head Length (LH) 95 mm
    • Master Insert Identification (MIID) BCR D250-QT
    • Overall Length (OAL) 220 mm
    • Shank Type Round

    Suitable products

    Inserts

    From the same series "DROPMILL" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart