RFMT 1905-LM-76 IC928 Round Milling Inserts

Article no.: 5602372
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
Price for 10 Piece: 139.50 £
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELIOCTO
Type of product Indexable insert for milling

Identification & Classification

Article number 5602372
Copy
EAN / GTIN 7291075111989
Copy
Manufacturer number 5602372
Copy
L-Number L23910 1138
Copy

Description

Description:

Milling Indexable Inserts, Insert Thickness (S) 5.48 mm

Feature:

  • Corner Radius (RE) 9.87 mm
  • Insert Thickness (S) 5.48 mm
  • Maximum Feed per Tooth (fz(max)) 0.25 mm/tooth
  • Minimum Feed per Tooth (fz(min)) 0.15 mm/tooth
  • Number of Cutting Edges 8

Suitable products

From the same series "HELIOCTO" View all

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart