TPKR 2204PDTR-HS IC520M 11° Positive Triangular Milling Inserts for General Use

Article no.: 5600788
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ISCARMILL
    Type of product Indexable insert for milling

    Identification numbers & Classifications

    Article number 5600788
    EAN / GTIN 7291075077971
    Manufacturer number 5600788
    L-Number L24170 53

    Description

    Description:

    Milling Indexable Inserts, Insert Length (INSL) 22 mm, Insert Thickness (S) 4.76 mm

    Feature:

    • Cutting Direction (HAND) Right Hand
    • Insert Length (INSL) 22 mm
    • Insert Thickness (S) 4.76 mm
    • Maximum Feed per Tooth (fz(max)) 0.2 mm/tooth
    • Minimum Feed per Tooth (fz(min)) 0.12 mm/tooth
    • Number of Cutting Edges 3

    Suitable products

    Tool holders

    From the same series "ISCARMILL" View all

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart