F45E D 50/2.0-R8 45° Endmills with SEKN/R 12 Inserts

Article no.: 3100043
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie ISCARMILL
Type of product End / face mill

Identification numbers & Classifications

Article number 3100043
EAN / GTIN 7291075053807
Manufacturer number 3100043
L-Number L23980 1282

Description

Description:

Indexable End Mills, Cutting Diameter (DC/DCX) 50 mm, Cutting Item Count (CICT) 4, Depth of Cut Maximum (APMX) 6.5 mm, Flute Count (NOF) 4, Overall Length (OAL) 140 mm, Shank Type Bridgeport Style, Shank Type Bridgeport Style

Feature:

  • Cutting Diameter (DC) 50 mm
  • Cutting Diameter (DC/DCX) 50 mm
  • Cutting Diameter Maximum (DCX) 67.2 mm
  • Cutting Direction (HAND) Right Hand
  • Cutting Item Count (CICT) 4
  • Depth of Cut Maximum (APMX) 6.5 mm
  • Flute Count (NOF) 4
  • Head Length (LH) 38.1 mm
  • Overall Length (OAL) 140 mm
  • Shank Type Bridgeport Style
  • Tool Cutting Edge Angle (KAPR) 45 Degrees

Suitable products

From the same series "ISCARMILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart