Box carts

Article no.: 5592
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Enclosed trolley

    Identification numbers & Classifications

    Article number 5592
    EAN / GTIN 4017976013169
    Manufacturer number 5592
    L-Number L90080 375

    Description

    Version:

    mounted

    Description:

    Box cart in angle steel construction with tubular handlebar, powder coated. Ends, side, folding door and roof covered with 1,5 mm aluminium sheet. Double wing door made of angle steel with vertical locking rod and integrated cylinder lock. 1 fixed and 4 detachable wood material shelves, surface beech grain. 2 swivel and 2 fixed-wheel castors with TPE tyres (thermoplastic elastomer), hubs with precision deep groove ball bearing. Maximum comfort: Very lowstarting, rolling and swivelling resistance. Low noise operation on level floors. Tyres are non-marking (trackless). TOTALSTOP central braking system standard on swivel castors. Clearance between shelves 280 mm. Capacity per shelf 90 kg.

    Feature:

    Total load capacity (kg): 750
    Length of usable platform (mm): 1000
    Width of usable platform (mm): 680
    Shelf heights (mm): 292, 582, 882, 1182, 1482
    Load capacity per shelf (kg): 90
    Total length (mm): 1170
    Total width (mm): 745
    Total height (mm): 1792
    Tyres: TPE
    Wheel size (mm): 200 x 40

    Note:

    according to EN 1757-3

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart