Paper roll holder

Article no.: 1396/2450
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Holder for paper reel

Identification numbers & Classifications

Article number 1396/2450
EAN / GTIN 4017976387918
Manufacturer number 1396/2450
L-Number L90070 196

Description

Version:

accessories

Description:

Paper roll holder as a mounting kit for sheet steel workshop carts. Additionally a mounting directly at the wall is possible. Powder-coated blue RAL 5007. Suitable for paper rolls up to 210 mm in diameter and 210 mm in width. The toothed tear-off edge makes it easier to tear off separate pieces of paper. Holes on the sides allow additional mounting of a 1393 fetra disinfectant holder and a 1391 disinfectant bottle holder. Paper roll and bottles not included in the delivery. For models 2445, 2446, 2448, 2449, 2450/7016, 2452/7016, 2456/7016, 12450/7016, 12452/7016, 12456/7016, 5492, 5493, 5592, 5593, 5792, 5793

Feature:

Total width (mm): 240
Total depth (mm): 240
Total height (mm): 138
Colour: blue

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart