Economy roll of abrasive cloth (A) robust, highly flexible 320

Article no.: 556960 320
(0.37 £ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
27 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Standard aluminium oxide (A)
Grinding medium code A
Grit designation very fine
Economy roll width 25 mm
Economy roll length 50 m
Dispenser height 205 mm
Dispenser depth 205 mm
integral tear-off cutter yes
Type of product Abrasive cloth

Identification numbers & Classifications

Article number 556960 320
EAN / GTIN 4045197808417
Manufacturer number 556960 320

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Wood
 
Paint
 
Uni
 
dry
 

Description

Version:

Densely woven, robust and highly flexible cotton fabric (resistant to oil and petroleum) evenly spread with synthetic resin bonded standard aluminium oxide (A). Moulds ideally to the workpiece geometry. High abrasive performance and long tool life.
Economy roll in a handy dispenser box with viewing slot for quick monitoring of the remaining cloth. With high-quality cut-off blade.

Application:

Ideal for metal. Suitable also for wood and for abrading paint.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart