{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Standard aluminium oxide (A) | |
Grinding medium code | A | |
Grit designation | fine | |
Economy roll width | 25 mm | |
Economy roll length | 50 m | |
Dispenser height | 205 mm | |
Dispenser depth | 205 mm | |
integral tear-off cutter | yes | |
Type of product | Abrasive cloth |
Article number | 556960 240 | |
EAN / GTIN | 4045197808400 | |
Manufacturer number | 556960 240 |