TNMX 220704-M4MW IC6015 Double-Sided Triangular Inserts with High Helical Cutting Edge for High Metal Removal Rates on Stainless Steel

Article no.: 5567440
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELITURNLD
Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 5567440
EAN / GTIN 7291075320565
Manufacturer number 5567440
L-Number L23950 1673

Description

Description:

Turning Indexable Inserts, Chip Breaker Type HMW, Corner Radius (RE) 0.4 mm, Cutting Edge Length (L) 22 mm, Inscribed Circle Diameter (IC) 12.7 mm, Insert Thickness (S) 7.94 mm

Feature:

  • Chip Breaker Type HMW
  • Corner Radius (RE) 0.4 mm
  • Cutting Edge Length (L) 22 mm
  • Depth of Cut Maximum (APMX) 5 mm
  • Inscribed Circle Diameter (IC) 12.7 mm
  • Insert Thickness (S) 7.94 mm
  • Max. Turning Feed (ft(max)) 0.4 mm/rev
  • Min D.O.C. 2 mm
  • Min. Turning Feed (ft(min)) 0.12 mm/rev

Suitable products

From the same series "HELITURNLD" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart