PCLNL 2525M-12X Lever Lock Tools Carrying CNMX/CNMG 80° Rhombic Inserts

Article no.: 3602401
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 4-6 working days

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series HELITURNLD
Type of product Clamp toolholder

Identification & Classification

Article number 3602401
Copy
EAN / GTIN 7291075219951
Copy
Manufacturer number 3602401
Copy
L-Number L23990 96
Copy

Description

Description:

General Indexable Turning Tools, Functional Length (LF) 150 mm, Head Length (LH) 31 mm

Feature:

  • Cutting Direction (HAND) Left Hand
  • Functional Length (LF) 150 mm
  • Functional Width (WF) 32 mm
  • Head Length (LH) 31 mm
  • Inscribed Circle Diameter (IC) 12.7 mm
  • Master Insert Identification (MIID) CNMX 1207 CNMG 1204
  • Rake Angle Axial (GAMP) -6 Degrees
  • Rake Angle Radial (GAMF) -6 Degrees
  • Shank Height (H) 25 mm
  • Shank Width (B) 25 mm

Suitable products

From the same series "HELITURNLD" View all

Direct purchase

Add an article directly to the cart: Please state article number or article code here.
Your contact person
To shopping cart