SCD 142-063-160 ACP5 IC908 Solid Carbide Drills with Coolant Holes, Drilling Depth 5xD

Article no.: 5531814
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SOLIDDRILL
Type of product Jobber drill

Identification numbers & Classifications

Article number 5531814
EAN / GTIN 7291075018387
Manufacturer number 5531814
L-Number L24240 526

Description

Description:

Solid Carbide Drills, Connection Diameter Machine Side (DCONMS) 16 mm, Coolant Supply Property (CSP) Coolant Thru, Cutting Direction (HAND) Right Hand, Drill Bit Size / Cutting Diameter (DC) 14.2 mm, Drill Bit Size / Cutting Diameter (DC) - Metric 14.2 mm, Flute Count (NOF) 2, Length Chip Flute (LCF) 83 mm, Length Group 5xD, Length Group 5xD, Overall Length (OAL) 133 mm, Usable Length (LU) 63 mm

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 16 mm
  • Coolant Supply Property (CSP) Coolant Thru
  • Cutting Direction (HAND) Right Hand
  • Drill Bit Size / Cutting Diameter (DC) 14.2 mm
  • Drill Bit Size / Cutting Diameter (DC) - Metric 14.2 mm
  • Flute Count (NOF) 2
  • Length Chip Flute (LCF) 83 mm
  • Length Group 5xD
  • Number of Teeth 2
  • Overall Length (OAL) 133 mm
  • Shank Diameter Tolerance (TCDMM) h6
  • Shank Length (LS) 45 mm
  • Shank Type Round
  • Usable Length (LU) 63 mm

From the same series "SOLIDDRILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart