SCD 015-006-030 AP4 IC908 DIN 6537 Solid Carbide Drills without Coolant Holes, Drilling Depth 4xD

Article no.: 5531081
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SOLIDDRILL
Type of product Jobber drill

Identification numbers & Classifications

Article number 5531081
EAN / GTIN 7291075007473
Manufacturer number 5531081
L-Number L24240 672

Description

Description:

Solid Carbide Drills, Connection Diameter Machine Side (DCONMS) 3 mm, Coolant Supply Property (CSP) External, Cutting Direction (HAND) Right Hand, Drill Bit Size / Cutting Diameter (DC) 1.5 mm, Drill Bit Size / Cutting Diameter (DC) - Metric 1.5 mm, Flute Count (NOF) 2, Length Chip Flute (LCF) 9 mm, Length Group 4xD, Length Group 4xD, Overall Length (OAL) 46 mm, Usable Length (LU) 6 mm

Feature:

  • Connection Code Machine Side (CCMS) Cylindrical
  • Connection Diameter Machine Side (DCONMS) 3 mm
  • Coolant Supply Property (CSP) External
  • Cutting Direction (HAND) Right Hand
  • Drill Bit Size / Cutting Diameter (DC) 1.5 mm
  • Drill Bit Size / Cutting Diameter (DC) - Metric 1.5 mm
  • Flute Count (NOF) 2
  • Length Chip Flute (LCF) 9 mm
  • Length Group 4xD
  • Number of Teeth 2
  • Overall Length (OAL) 46 mm
  • Shank Diameter Tolerance (TCDMM) h6
  • Shank Length (LS) 33 mm
  • Shank Type Round
  • Usable Length (LU) 6 mm

From the same series "SOLIDDRILL" View all

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart