Polishing point grit 220 (brown) fine 20X32 mm

Article no.: 551920 20X32
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    £3.71 / Piece
  • from 10 Piece
    £3.09 / Piece
on request
In stock
341 pieces in stock

Select article variation and quantity

Head ⌀×head length (mm) Unit price incl. VAT
  • Grinding medium code: A

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Standard aluminium oxide (A)
Grinding medium code A
Grit 220
Shape description cylindrical
Head ⌀ 20 mm
Head length 32 mm
Shank ⌀ 6 mm
Colour brown
recommended circumferential speed 10 m/s - 15 m/s
Type of product Polishing points

Identification numbers & Classifications

Article number 551920 20X32
EAN / GTIN 4045197804556
Manufacturer number 551920 20X32

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
CuZn
 
dry
 

Description

Version:

Polishing points with standard aluminium oxide (A) in resilient rubber bonding.
GARANT polishing points are characterised by long service life and quick production of fine, even surface finishes. Finest polishing grades or surfaces right up to mirror finish can be achieved, depending on the version used. GARANT polishing points can be profiled using dressing sticks.

Application:

For fine abrasion and polishing of steel, stainless and acid-resistant steel, high-temperature materials and non-ferrous metals. Polishing grinding points do not clog even when used on materials prone to clogging. For matt finish or application of visual effects on stainless containers etc. Due to resilient bonding of abrasive grit a very fine polish is achieved.
Not suitable for sharp edges and rough surfaces.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart