{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Standard aluminium oxide (A) | |
Grinding medium code | A | |
Grit | 220 | |
Shape description | cylindrical | |
Head ⌀ | 10 mm | |
Head length | 20 mm | |
Shank ⌀ | 6 mm | |
Colour | brown | |
recommended circumferential speed | 10 m/s - 15 m/s | |
Type of product | Polishing points |
Article number | 551920 10X20 | |
EAN / GTIN | 4045197804686 | |
Manufacturer number | 551920 10X20 |