LNMX 221016L-HT IC9250 Tangential Inserts with 4 Cutting Edges and a Positive Rake Angle for High Metal Removal Rates

Article no.: 5506929
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 6-8 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indexable insert for turning

Identification numbers & Classifications

Article number 5506929
EAN / GTIN 7291075175707
Manufacturer number 5506929
L-Number L24260 47

Description

Description:

Turning Indexable Inserts, Chip Breaker Type HT, Corner Radius (RE) 1.6 mm, Cutting Direction (HAND) Left Hand, Cutting Edge Length (L) 22 mm, Insert Thickness (S) 20 mm

Feature:

  • Chip Breaker Type HT
  • Corner Radius (RE) 1.6 mm
  • Cutting Direction (HAND) Left Hand
  • Cutting Edge Length (L) 22 mm
  • Depth of Cut Maximum (APMX) 15 mm
  • Insert Thickness (S) 20 mm
  • Max. Turning Feed (ft(max)) 1 mm/rev
  • Min D.O.C. 4 mm
  • Min. Turning Feed (ft(min)) 0.3 mm/rev

Suitable products

Tool holders

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart