SLANL 4040R-22 TANG Screw-Lock Tools Carrying the LNMX Tangentially Clamped Inserts

Article no.: 3602400
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Series HELITURN
Type of product Clamp toolholder

Identification numbers & Classifications

Article number 3602400
EAN / GTIN 7291075174359
Manufacturer number 3602400
L-Number L23990 995

Description

Description:

General Indexable Turning Tools, Functional Length (LF) 200 mm, Head Length (LH) 40 mm

Feature:

  • Cutting Direction (HAND) Left Hand
  • Functional Length (LF) 200 mm
  • Functional Width (WF) 47 mm
  • Head Length (LH) 40 mm
  • Master Insert Identification (MIID) LNMX 2210..
  • Rake Angle Axial (GAMP) -6 Degrees
  • Rake Angle Radial (GAMF) -6 Degrees
  • Shank Height (H) 40 mm
  • Shank Width (B) 40 mm

Suitable products

Inserts

From the same series "HELITURN" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart