• This product is only available for business customers.

WPEX 060400R12 IC08 Positive 80°- und 84°-Trigon- Wendeschneidplatte mit 8° und 12° Freiwinkel sowie Spanformer zum Schlichten, für die Präzisionsbearbeitung

Article no.: 5505945
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 1-3 working days
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series ISOTURN
    Type of product Indexable insert for turning

    Identification numbers & Classifications

    Article number 5505945
    EAN / GTIN 7291075125030
    Manufacturer number 5505945
    L-Number L24320 14

    Description

    Beschreibung:

    WSP - Drehen / Stechen, Spanformer X, Eckenradius (RE) 0 mm, Richtung (HAND) Right Hand, Schneidkantenlänge (L) 6 mm, Durchmesser Inkreis (IC) 9.52 mm, Schneideinsatzdicke (S) 4 mm

    Merkmal:

    • Spanformer X
    • Hauptfreiwinkel (AN) 12 Degrees
    • Eckenradius (RE) 0 mm
    • Richtung (HAND) Right Hand
    • Schneidkantenlänge (L) 6 mm
    • Schneidenlänge max. (APMX) 3 mm
    • Befestigungslochdurchmesser (D1) 3.7 mm
    • Durchmesser Inkreis (IC) 9.52 mm
    • Schneideinsatzdicke (S) 4 mm
    • Maximaler Vorschub 0.2 mm/rev
    • Min. Schnitttiefe 0.2 mm
    • Min. Vorschub Drehen (ft(min)) 0.05 mm/rev

    Suitable products

    Tool holders

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart