{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GARANT Master Alu | |
Toothing grit designation | very coarse | |
Tool material | Carbide DLC | |
Shape | AS1625 | |
Shape description | Cylindrical with end cut | |
Head ⌀ | 16 mm | |
Head length | 25 mm | |
Overall length | 65 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 547600 AS1625 | |
EAN / GTIN | 4067263736431 | |
Manufacturer number | 547600 AS1625 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Burr GARANT Master Alu − very rough (non-ferrous / aluminum) AS1625
on request
In stock
193 pieces in stock
£46.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
£46.67
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
£31.09
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
22 pieces in stock
£43.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
£51.94
plus VAT at the current rate
Prices plus delivery costs
|
|
Shape description | Cylindrical with end cut | Cylindrical with end cut | Cylindrical with end cut | Cylindrical with end cut | Cylindrical with end cut |
Overall length | 65 | 65 | 70 | 65 | 65 |
Head ⌀ | 16 | 16 | 16 | 16 | 16 |
Toothing grit designation | very coarse | very coarse (NF/Alu) | medium | medium | medium |
Shank ⌀ | 6 | 6 | 6 | 6 | 6 |
Series | GARANT Master Alu | Tooth configuration Z9 | Tooth configuration Z7 | GARANT Master Uni | GARANT Master Uni |
Type of product | Burr | Burr | Burr | Burr | Burr |