{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GARANT Master Alu | |
Toothing grit designation | very coarse | |
Tool material | Carbide DLC | |
Shape | AS1020 | |
Shape description | Cylindrical with end cut | |
Head ⌀ | 10 mm | |
Head length | 20 mm | |
Overall length | 60 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 547600 AS1020 | |
EAN / GTIN | 4067263736417 | |
Manufacturer number | 547600 AS1020 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Burr GARANT Master Alu − very rough (non-ferrous / aluminum), Carbide DLC, Type: AS1020
on request
In stock
116 pieces in stock
£29.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
73 pieces in stock
£27.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
56 pieces in stock
£27.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3 pieces in stock
£29.02
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
410 pieces in stock
19.60 £
£14.62
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
106 pieces in stock
27.08 £
£22.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
31 pieces in stock
£32.54
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length | 60 mm | 60 mm | 60 mm | 60 mm | 64 mm | 60 mm | 60 mm |
Head ⌀ | 10 mm | 10 mm | 10 mm | 10 mm | 9.5 mm | 10 mm | 10 mm |
Tool material | Carbide DLC | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide TiAlN |
Shank ⌀ | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Series | GARANT Master Alu | Tooth configuration Z5 | Tooth configuration Z1 | Tooth configuration Z9 | Tooth configuration Z7 | GARANT Master Uni | GARANT Master Uni |
Type of product | Burr | Burr | Burr | Burr | Burr | Burr | Burr |
Head length | 20 mm | 20 mm | 20 mm | 20 mm | 19 mm | 20 mm | 20 mm |