EJ-Counter -102N

Article no.: 542-080
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 542-080
EAN / GTIN 4946368761312
Manufacturer number 542-080

Description

Description:

The EJ-Counter is targeted at secondary and automatic embedded markets as well as conventional measurement rooms. Multipoint measuring systems with a maximum of 16 gauges can be configured. The EJ-Counter is attached to a DIN rail for use. Due to the small size of the unit, it can be installed inside of switchboards /equipment. When using multiple EJ Counters linked together, connection of power to one EJ Counter also supplies power to the other linked counters. In addition, through the industrial I/F unit (sold separately), data can be managed on the upper side, and it is possible to support smart factories such as IoT and M2M. Easy setup with the LG QuickSetup Tool software (free of charge) (USB interface is required).

Feature:

Zero setting: Yes
Counting direction switchable: Yes
Inch/metric: metric
Power supply: Input voltage: 10 - 27 V DC supplied from EJ display Maximum power consumption: Single EJ display: 3 W or less Maximum consolidation: 30 W or less.

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart