Description:
The EJ-Counter is targeted at secondary and automatic embedded markets as well as conventional measurement rooms. Multipoint measuring systems with a maximum of 16 gauges can be configured. The EJ-Counter is attached to a DIN rail for use. Due to the small size of the unit, it can be installed inside of switchboards /equipment. When using multiple EJ Counters linked together, connection of power to one EJ Counter also supplies power to the other linked counters. In addition, through the industrial I/F unit (sold separately), data can be managed on the upper side, and it is possible to support smart factories such as IoT and M2M. Easy setup with the LG QuickSetup Tool software (free of charge) (USB interface is required).
Feature:
Power supply: Input voltage: 10 - 27 V DC supplied from EJ display Maximum power consumption: Single EJ display: 3 W or less Maximum consolidation: 30 W or less