Milled tooth file 350×36×4.7 mm 2

Article no.: 519200 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
56 pieces in stock

Select article variation and quantity

Tooth type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit designation medium
Tooth type 2
Tooth spacing approx. 2.5 mm
Cross section 36×4.7 mm
Overall length 350 mm
Type of product Milled tooth file

Identification numbers & Classifications

Article number 519200 2
EAN / GTIN 4007220016244
Manufacturer number 4007220016244

Description

Version:

Teeth on both sides, milled radially from the solid; top side convex − this prevents scratches on the component from the edges of the file. The special tooth shape and the positive cutting angle ensure high filing performance.
Cuts convex on both faces.

Application:

Suitable for working sheet metal, particularly in car production, bodywork building and car body repairs. Using these milled tooth files, groove-free, smooth surface finishes are obtained which can be painted without polishing.

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart