{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Steel | |
Overall length L | 210 mm | |
Bristle width L1 | 20 mm | |
Working length L3 | 80 mm | |
Length of brush section H1 | 5 mm | |
Type of product | File brush |
Article number | 576000 80X20 | |
EAN / GTIN | 4017359229019 | |
Manufacturer number | 03710542 | |
Manufacturer | LESSMANN GmbH, Lucas-Schultes-Straße 2, 86732 OETTINGEN IN BAYERN, Germany, www.lessmann.com |