QM Height with Air Floating, Inch/Metric 0-24″, 0,00005″/0,0001″/0,0002″

Article no.: 518-247
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology digital
Type of product Height gauge

Identification numbers & Classifications

Article number 518-247
EAN / GTIN 4946368760636
Manufacturer number 518-247

Description

Description:

This is a high precision ABSOLUTE Digital Height Gauge that offers you the following benefits: It has a high accuracy, high resolution ABSOLUTE linear encoder for position detection. Types with and without pneumatic drive mechanism. Automatic running of prelearnt part programs. You can easily implement frequently used measurements, such as inside/outside diameter and pitch calculations, by icon-based commands that also support easy one-key operation. Extraordinary battery life. GO/±NG judgement is performed by setting the upper and lower tolerances.

Feature:

Range: 0-24″/0-600 mm
Accuracy: ±(2,4+2,1L/600) µm L = Measuring length (mm)
Power supply: Alkaline battery size AA LR6 (4pcs.), rechargeable battery size AA Ni-MH (4pcs.), AC adapter (optional).
Display: TN monochrome LCD
Inch metric: inch/metric
Supplied: Including 4 batteries, adjustment block, ball offset button.

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart