Torque wrench Square, solid 12.5 mm (1/2 inch) 3% 60 – 320

Article no.: 5123-3CTCAL
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Identification numbers & Classifications

    Article number 5123-3CTCAL
    EAN / GTIN 4000896243181
    Manufacturer number 5123-3CTCAL
    L-Number L60140 5866

    Description

    Description:

    • User-friendly reversible ratchet
    • Torque wrench with DAkkS calibration certificate
    • Accuracy ± 3% of the scale value (in direction of actuation for right-hand tightening) (5107-3CT ± 4% accuracy of scale value)
    • For left-hand tightening, use our torque wrenches with insert tool
    • Safety:
      • Haptic (close-gap release)
      • Audible (″click″ sound)
    • Designed for rough workshop use
    • Wide range of applications for controlled screw tightening in tyre service, bicycle, passenger car and commercial vehicle applications as well as various applications in trade and industry
    • Optimised sealing ring to protect against debris
    • Ratchet repair set for customer-oriented self-assembly enables decades of use
    • Handle with better grip for easier power transmission
    • Adjustment aid with detent points for optimised operator guidance ensures safe and fast adjustment of the desired torque value by turning the handle
    • Safe locking of the setting values by latching function on the rotary assembly
    • Rotary assembly in triangular form prevents uncontrolled rolling
    • Lock symbols indicate the respective locking status
    • Can be attached to the cable loop through openings on the locking rotary assembly
    • Easy-to-read, high-contrast scale
    • Permanent readability due to laser marking on the scale bush
    • Integrated shift lever
      5121-3CT – 5123-3CT: shift lever with idle function – reduces risk of injury and malfunction
    • With calibration certificate and serial number
    • Delivery in sturdy Hexa plastic box
    • DIN EN ISO 6789-2:2017, DIN 3120, ISO 1174-1
    • Made in Germany
    • Output: Square, solid 12.5 mm (1/2 inch)
    • Dimensions / length: 628 mm
    • Nm min-max: 60 – 320 Nm
    • Tolerance: 3 %
    • Scale Graduation (Nm): 2 Nm
    • Actuating force min.-max. kg: 11.3 – 62.2 kg
    • Number of teeth: 32 (Opening angle 11.25°)
    • Head Thickness a: 19.6 mm
    • Head Width b: 44 mm
    • No more turning back: Continuous long-term tests on the 5000 series and 6000 series of HAZET torque wrenches have demonstrated that turning them back to the smallest scale value is not required

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart