Safe box

Article no.: 6060BX-8
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Torque Wrench

    Identification numbers & Classifications

    Article number 6060BX-8
    EAN / GTIN 4000896102907
    Manufacturer number 6060BX-8
    L-Number L60140 1734

    Description

    Description:

    Application:
    Safe storage of torque wrenchesSafe box for HAZET torque wrench 5123-1CT ∙ 5123-2CLT ∙ 5123-3CT ∙ 5128-2CLT ∙ 6123-1CT ∙ 6123-1CT (CAL) ∙ 6128-1CT ∙ 6293-1CT ∙ 6293-1CT (CAL)
    • Up to size BX 8 with display window
    • Plastic, black
    • Dimensions / length: 775 mm
    • Net weight: 0.66 kg

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart