{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GMT | |
Labelling of hazardous substances | GHS05: Corrosive | |
Contents | 5 l | |
suitable for | Aluminium, zinc – grinding and polishing | |
pH value | 9.5 % | |
Dosage | 3 % - 5 % | |
Type of product | Treatment agent |
Article number |
501660 ALUMINIUM1
Copy |
|
EAN / GTIN |
4067263139706
Copy |
|
Manufacturer number |
501660 ALUMINIUM1
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |