{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GMT | |
Contents | 5 l | |
suitable for | Aluminium, zinc – grinding and polishing | |
pH value | 9.5 % | |
Dosage | 3 % - 5 % | |
Type of product | Treatment agent |
Article number | 501660 ALUMINIUM | |
EAN / GTIN | 4062406372903 | |
Manufacturer number | 501660 ALUMINIUM | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |