{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | GMT | |
Grinding media | Standard aluminium oxide (A) | |
Grinding medium code | A | |
Grit designation | coarse | |
Length | 20 mm | |
Height | 20 mm | |
Shape description | Triangular | |
Contents | 25 kg | |
Type of product | Polishing head |
Article number | 501510 2020T | |
EAN / GTIN | 4062406368777 | |
Manufacturer number | 501510 2020T |